Precision / Spindle bearing SNR 7007HVDUJ84, Inner diameter: 35 mm | Outer diameter: 62 mm | Width: 14 mm
SNR High-precision axial angular-contact ball bearings
See technical informationReferences
SNR:7007HVDUJ84
Rubix:394A4534
EAN:3413520229382

Product details : SNR 7007HVDUJ84 PRECISION BALL BEARINGS
High-precision axial angular-contact ball bearings, phenolic resin cage, outer-ring guided
Precision double-row angular-contact ball bearings, hard-fabric cage, outer-ring guided, accuracy P4S, medium preload, contact angle 25°, universal bearing pairing
Technical specifications
Attributes
| Logistic Weight | 314 g |
|---|---|
| Inner diameter | 35 mm |
| Outer diameter | 62 mm |
| Width | 14 mm |
| Sealing | open |
| Series | mto7000 |
| Material | steel |
| Cage | steel |
| Precision | p4s |
Show UNSPSC/ECL@SS
£ 235.48 excl. VAT
/ Each
£ 282.58 incl. VAT
- Usually arrives within 14 working days
