Precision / Spindle bearing SNR 71908.HV.DBJ84, Inner diameter: 40 mm | Outer diameter: 62 mm | Width: 24 mm
SNR - Precision ball bearings - 10R71915CVUJ74
See technical informationReferences
SNR:71908.HV.DBJ84
Rubix:394A4992
EAN:3413520230050



Product details : SNR 71908HVDBJ84 PRECISION BALL BEARINGS
High precision angular contact ball bearing, laminated resin cage centred on outer ring
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 24 mm |
| Sealing | open |
| Series | mto71900 |
Show UNSPSC/ECL@SS
£ 293.34 excl. VAT
/ Each
£ 352.01 incl. VAT
- Usually arrives within 14 working days
