Precision / Spindle bearing SKF 71906 CE/HCP4ADGA, Inner diameter: 30 mm | Outer diameter: 47 mm | Width: 9 mm


Super-precision Angular Contact Ball Bearing

References
skf:71906 CE/HCP4ADGA
rubix:102A2227
ean:7316576001826
brand logo
brand logo
Technical specifications
Inner diameter30 mm
Outer diameter47 mm
Width9 mm
See all Specifications

Product details : SKF PRECSN BRG CERAMIC 71906CE/HCP4ADGA


Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.

Strengths

- 15° or 25° contact angle
- Very high running accuracy
- Very high load carrying capacity
- Relatively high speed and stiffness
- Universally matchable

Technical specifications


Attributes
Logistic Weight88,2 g
Inner diameter30 mm
Outer diameter47 mm
Width9 mm
PrecisionP4
SealingOpen
Show UNSPSC/ECL@SS
£ 526.13 excl. VAT
/ Each
£ 631.36 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories