Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Precision / Spindle bearing
TIMKEN 2MM9312WICRDUL SPINDLE BALL BEARING
Precision / Spindle bearing Timken 2MM9312WICRDUL, Inner diameter: 60 mm | Outer diameter: 85 mm | Width: 13 mm
Precision / Spindle bearing Timken
References
timken:
2MM9312WICRDUL
rubix:
101A1480
ean:
0087796075498
Technical specifications
Inner diameter
60
mm
Outer diameter
85
mm
Width
13
mm
Product details
Technical specifications
Product details : TIMKEN 2MM9312WICRDUL SPINDLE BALL BEARING
Technical specifications
Attributes
Inner diameter
60
mm
Outer diameter
85
mm
Width
13
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
444.30
excl. VAT
/
Each
£
533.16
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Precision / Spindle bearing FAG HS7012-C-T-P4S-UL, Inner diameter: 60 mm | Outer diameter: 95 mm | Width: 18 mm
Precision / Spindle bearing NSK 7218A5TRSUMP4, Inner diameter: 90 mm | Outer diameter: 160 mm | Width: 30 mm
Precision / Spindle bearing FAG HSS7004-C-T-P4S-UL, Inner diameter: 20 mm | Outer diameter: 42 mm | Width: 12 mm
Precision / Spindle bearing SKF 7208 ACD/P4ADGB, Inner diameter: 40 mm | Outer diameter: 80 mm | Width: 18 mm
Precision / Spindle bearing FAG HS7018-E-T-P4S-UM, Inner diameter: 90 mm | Outer diameter: 140 mm | Width: 24 mm
Precision / Spindle bearing NSK 7308CTDULP4, Inner diameter: 40 mm | Outer diameter: 90 mm | Width: 23 mm
Precision / Spindle bearing FAG B7012-C-T-P4S-UM, Inner diameter: 60 mm | Outer diameter: 95 mm | Width: 18 mm
Precision / Spindle bearing SNR 7000.CV.DU.J84, Inner diameter: 10 mm | Outer diameter: 26 mm | Width: 8 mm
Precision / Spindle bearing SKF 71911 CD/P4ADGA, Inner diameter: 55 mm | Outer diameter: 80 mm | Width: 13 mm
Precision / Spindle bearing FAG B7215-C-T-P4S-DUL, Inner diameter: 75 mm | Outer diameter: 130 mm | Width: 25 mm
Precision / Spindle bearing FAG B7007-E-2RSD-T-P4S-UL, Inner diameter: 35 mm | Outer diameter: 62 mm | Width: 14 mm
Precision / Spindle bearing NSK 7209CTRSULP3, Inner diameter: 45 mm | Outer diameter: 85 mm | Width: 19 mm
Precision / Spindle bearing SNR 7206.HG1Q16J84, Inner diameter: 30 mm | Outer diameter: 62 mm | Width: 16 mm
Precision / Spindle bearing FAG HSS71903-E-T-P4S-UL, Inner diameter: 17 mm | Outer diameter: 30 mm | Width: 7 mm
Precision / Spindle bearing NSK 7020A5TRDUDMP3, Inner diameter: 100 mm | Outer diameter: 150 mm | Width: 24 mm