Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Bearing housings
Flange bearing housing
SNR FA211N HOUSING
SNR FA211N HOUSING
Flanged Unit
References
snr:
FA211N
rubix:
205A3613
ean:
3413520565633
Technical specifications
Inner diameter
55
mm
Width
130
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SNR FA211N HOUSING
Two-bolt flange with long hole for shaft adjustment, oval design
Technical specifications
Attributes
Inner diameter
55
mm
Width
130
mm
Material
Cast Iron
Height
61.4
mm
Length
219
mm
Series
FA200
Number of holes
2
Outer diameter
74.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.68
excl. VAT
/
Each
£
22.42
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FAG F507-B-L FLANGED HOUSING 384386580000
SNR FAE207 HOUSING
SNR F203 HOUSING
SNR FE204N HOUSING
FAG F510-WB-L FLANGED HOUSING
TIMKEN RCJ1 7/16 FOUR BOLT FLANGED BEARING UNIT
SNR FA212 HOUSING
SKF BEARING HOUSING FNL 515 A
REXNORD 10287674 V215 CAPSCREWKIT M10-1.5X16MM EACH
SNR ESPF210 BEARING UNIT
SNR ESFCE205 BEARING UNIT
SNR FL206N HOUSING
SNR MUC206-18FD INSERT BEARING
SNR 722516B PLUMMER BLOCK
SNR 722522A PLUMMER BLOCK