Flanged housing
Inner diameter | 70 mm |
---|---|
Width | 196 mm |
Logistics dimensions (L x W x H) | 196x110x196 mm |
---|---|
Logistic Weight | 10000 g |
Inner diameter | 70 mm |
Width | 196 mm |
Material | steel |
Height | 110 mm |
Length | 196 mm |
Series | f5..-b-l |
Number of holes | 4 |
Outer diameter | 196 mm |
Usually arrives within 14 working days