References
FAG:SES216-L
Rubix:274A8398
Manufacturer :0860885480000
EAN:4064327117045


Technical specifications
| Inner diameter | 177 mm |
|---|---|
| Fixation centre-to-centre distance | 260 mm |
| Shaft Height | 95 mm |
Documents
Product details : FAG SES216-L PLUMMER BLOCK HOUSING
Split plummer block housing for various bearing designs. The SNV series will be replaced by the new SES series in 2022.
Technical specifications
Attributes
| Inner diameter | 177 mm |
|---|---|
| Fixation centre-to-centre distance | 260 mm |
| Shaft Height | 95 mm |
| Height | 177 mm |
| Length | 315 mm |
| Number of holes | 2 |
| Outer diameter | 140 mm |
| Width | 90 mm |
Show UNSPSC/ECL@SS
£ 107.60 excl. VAT
/ Each
£ 129.12 incl. VAT
- Delivery usually within ( 7 ) days