References
SKF:FSNL 518-615
Rubix:420A0888
Manufacturer :125859
EAN:7316571499611


Technical specifications
| Inner diameter | 65 mm |
|---|---|
| Fixation centre-to-centre distance | 290 mm |
| Shaft Height | 100 mm |
Product details : SKF FSNL 518-615 SPLIT PLUMMER BLOCK HOUSING
Bearing housing and housing accessories Housing
Technical specifications
Attributes
| Logistic Weight | 12750 g |
|---|---|
| Inner diameter | 65 mm |
| Fixation centre-to-centre distance | 290 mm |
| Shaft Height | 100 mm |
| Material | cast iron |
| Load capacity | 18355 kg |
| Height | 192 mm |
| Length | 345 mm |
| Sealing | ohne |
| Number of holes | 4 |
| Outer diameter | 160 mm |
| Width | 143 mm |
Show UNSPSC/ECL@SS
£ 403.25 excl. VAT
/ Each
£ 483.90 incl. VAT
- Usually arrives within 14 working days