References
SNR:USFD204
Rubix:102A1549
EAN:3413529510535



Documents
Product details : SNR USFD204 BEARING UNIT
Cast iron housing, bearing insert with grub screws on inner race, single lip seal
Cast iron housing, radial insert ball bearing with set screw, single-lip seal
Strengths
-One-piece JIS and ISO range
-Rigid stainless steel protective covers available for many bearings
-The AGR bearing insert symbolizes our commitment to performance and reliability. Designed for the agricultural machinery industry, this insert is ideal for applications where contamination from dry particles and moisture is problematic and/or where heavy mechanical impacts are to be expected.
Features: maintenance-free high-performance grease, robust contact seal, corrosion protection through zinc-plated surfaces.
-Rigid stainless steel protective covers available for many bearings
-The AGR bearing insert symbolizes our commitment to performance and reliability. Designed for the agricultural machinery industry, this insert is ideal for applications where contamination from dry particles and moisture is problematic and/or where heavy mechanical impacts are to be expected.
Features: maintenance-free high-performance grease, robust contact seal, corrosion protection through zinc-plated surfaces.
Applications
The SNR range of self-aligning bearing units offers excellent value for money and provides solutions for a wide range of applications, such as: agricultural machinery, the food and beverage industry, materials handling, packaging machines, conveyor systems and many more.
The SNR portfolio provides you with all the products you need at every stage of your production.
The SNR portfolio provides you with all the products you need at every stage of your production.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 75x75x48 mm |
|---|---|
| Logistic Weight | 400 g |
| Inner diameter | 20 mm |
| Width | 25 mm |
| Material | cast iron |
| Height | 90.5 mm |
| Length | 66.5 mm |
| Number of holes | 2 |
| Outer diameter | 47 mm |
Show UNSPSC/ECL@SS
£ 13.20 excl. VAT
/ Each
£ 15.84 incl. VAT
- Delivery usually within ( 3 ) days
