SNR FA204N HOUSING

Flanged Unit

See technical informationSee documents
References
SNR:FA204N
Rubix:205A3599
EAN:3413520565497
brand logo
Technical specifications
Inner diameter20 mm
Width60 mm
Materialcast iron
See all Specifications
Documents

Product details : SNR FA204N HOUSING


Two-bolt flange with long hole for shaft adjustment, oval design

Technical specifications


Attributes
Inner diameter20 mm
Width60 mm
Materialcast iron
Height38.4 mm
Length102 mm
Number of holes2
Outer diameter32.4 mm
Show UNSPSC/ECL@SS
£ 6.04 excl. VAT
/ Each
£ 7.25 incl. VAT
  • Usually arrives within 14 working days