Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Bearing housings
Flange bearing housing
SNR 722511DA PLUMMER BLOCK
SNR 722511DA PLUMMER BLOCK
SNR - Plummer Block - 722511.DA
References
snr:
722511.DA
rubix:
205A1116
ean:
3413520698553
Technical specifications
Inner diameter
50
mm
Width
75.5
mm
See all Specifications
Product details
Technical specifications
Product details : SNR 722511DA PLUMMER BLOCK
split plummer block for bearings on adapter sleeve, made of grey cast
Technical specifications
Attributes
Inner diameter
50
mm
Width
75.5
mm
Series
722500
Number of holes
4
Outer diameter
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
108.51
excl. VAT
/
Each
£
130.21
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SNR USFD204 BEARING UNIT
SKF 22511DA FLG HOUSING FNL 511 A
SNR FLE203 HOUSING
FAG F517-B-L FLANGED HOUSING 191673690000
SNR FS320 HOUSING
SNR FL318 HOUSING
SNR FL324 HOUSING
SNR 722522A PLUMMER BLOCK
FAG F515-B-L FLANGED HOUSING 383830550000
SNR F213 HOUSING
SNR FC211N HOUSING
SNR EXFLE207 BEARING UNIT
SNR EXFE208 BEARING UNIT
SNR USFD202 BEARING UNIT
FAG F509-B-L FLANGED HOUSING 167287000000