Flange bearing housing SNR
Inner diameter | 45 mm |
---|---|
Width | 30.2 mm |
Logistics dimensions (L x W x H) | 155x144x57 mm |
---|---|
Logistic Weight | 2228 g |
Inner diameter | 45 mm |
Width | 30.2 mm |
Series | ESF200 |
Number of holes | 4 |
Outer diameter | 85 mm |
Usually arrives within 14 working days