Insert bearing with eccentric clamping ring SNR CES204, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 21.5 mm
SNR - Insert Bearing - CES.204-12
See technical informationReferences
SNR:CES204
Rubix:205A1915
EAN:3413529578184




Product details : SNR CES204 INSERT BEARING
cylindrical outer diameter, fixing by eccentric locking collar, single lip seal
Housing bearing insert, seals on both sides of the bearing, extended inner ring on one side of the bearing, cylindrical outer ring, eccentric ring fastening
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 53x52x34 mm |
|---|---|
| Logistic Weight | 182 g |
| Inner diameter | 20 mm |
| Outer diameter | 47 mm |
| Material | steel |
| Width | 21.5 mm |
| Basic dynamic load, radial - Cr | 12800 N |
| Sealing | open |
| Bearing Clearance | c3 |
| Cage | steel |
| Basic static load, radial - C0r | 6650 N |
Show UNSPSC/ECL@SS
£ 9.58 excl. VAT
/ Each
£ 11.50 incl. VAT
- Delivery usually within ( 3 ) days
