Insert bearing with eccentric clamping ring INA GE17-XL-KRR-B, Outer diameter: 40 mm | Inner diameter: 17 mm | Width: 27.8 mm
Radial insert ball bearing
See technical informationSee documentsReferences
INA:GE17-XL-KRR-B
Rubix:103A2053
Manufacturer :0008034130000
EAN:4012802784275


Technical specifications
| Inner diameter | 17 mm |
|---|---|
| Outer diameter | 40 mm |
| Material | bearing steel |
Documents
Product details : INA GE17-XL-KRR-B RADIAL INSERT BALL BEARING
Radial insert ball bearing GE..-XL-KRR-B
Technical specifications
Attributes
| Inner diameter | 17 mm |
|---|---|
| Outer diameter | 40 mm |
| Material | bearing steel |
| Width | 27.8 mm |
| Basic dynamic load, radial - Cr | 9800 N |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Relubrication function | yes |
| Reaming | 17 mm |
| Cage | polyamide |
| Thickness | 37.4 mm |
| Lubricant | ga13 lithium soap / mineral oil grease |
| Basic static load, radial - C0r | 4750 N |
Show UNSPSC/ECL@SS
£ 19.66 excl. VAT
/ Each
£ 23.59 incl. VAT
- Delivery usually within ( 7 ) days