Insert bearing with eccentric clamping ring SNR CEX20824, Outer diameter: 80 mm | Inner diameter: 38.1 mm | Width: 42.8 mm
Insert bearing for self-aligning bearing
See technical informationReferences
SNR:CEX20824
Rubix:205A1957
EAN:3413529578542



Product details : SNR CEX208-24 INSERT BEARING
Cylindrical outer ring, fastening by eccentric clamping ring, seal with slinger disc
cylindrical outside diameter, eccentric ring mounting, seal with sealing ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 87x87x55 mm |
|---|---|
| Logistic Weight | 844 g |
| Inner diameter | 38.1 mm |
| Outer diameter | 80 mm |
| Material | steel |
| Width | 42.8 mm |
| Basic dynamic load, radial - Cr | 32600 N |
| Sealing | open |
| Bearing Clearance | c3 |
| Cage | steel |
| Basic static load, radial - C0r | 19900 N |
Show UNSPSC/ECL@SS
£ 22.75 excl. VAT
/ Each
£ 27.30 incl. VAT
- Delivery usually within ( 3 ) days
