Insert bearing with eccentric clamping ring INA GE50-XL-KRR-B-FA164, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 49.2 mm
Radial insert ball bearing
See technical informationSee documentsReferences
INA:GE50-XL-KRR-B-FA164
Rubix:229A4363
Manufacturer :0009537410000
EAN:4064327886484


Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 90 mm |
| Material | steel;rubber |
Documents
Product details : INA GE50-XL-KRR-B-FA164 BEARING INSERT 0009537410000
Radial insert ball bearings GE..-KRR-B-FA164, spherical outer ring, location by eccentric locking collar, R seals on both sides, for temperatures up to +250°C
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 90 mm |
| Material | steel;rubber |
| Width | 49.2 mm |
| Basic dynamic load, radial - Cr | 35000 N |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Basic static load, radial - C0r | 23200 N |
Show UNSPSC/ECL@SS
£ 390.95 excl. VAT
/ Each
£ 469.14 incl. VAT
- Usually arrives within 14 working days