Insert bearing with eccentric clamping ring INA RA107-NPP, Outer diameter: 72 mm | Inner diameter: 36.5125 mm | Width: 39 mm
Radial insert ball bearing
See technical informationReferences
INA:RA107-NPP
Rubix:222A0085
Manufacturer :0502936300000
EAN:4054366692559

Product details : SCHEFFLER RA107NPP BEARING INSERT 1.7/16INCH BORE
Radial insert ball bearing, P seals on both sides of bearing, cylindrical outer ring, eccentric locking collar
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 39x72x36,51 mm |
|---|---|
| Logistic Weight | 442 g |
| Inner diameter | 36.5125 mm |
| Outer diameter | 72 mm |
| Width | 39 mm |
| Sealing | two rubber seals |
Show UNSPSC/ECL@SS
£ 22.78 excl. VAT
/ Each
£ 27.34 incl. VAT
- Usually arrives within 14 working days
