Insert bearing with eccentric clamping ring SNR EX309-26G2, Outer diameter: 100 mm | Inner diameter: 41.275 mm | Width: 58.7 mm
Spherical outer diameter, fixing by eccentric rings, sealing joint with sealing ring
See technical informationReferences
SNR:EX309-26G2
Rubix:205A2887
EAN:3413529580156





Technical specifications
| Inner diameter | 41.275 mm |
|---|---|
| Outer diameter | 100 mm |
| Material | chrome steel |
Product details : SNR EX309-26G2 INSERT BEARING
Insert bearings for self-aligning housings are offered with different support options for easier assembly.
Technical specifications
Attributes
| Inner diameter | 41.275 mm |
|---|---|
| Outer diameter | 100 mm |
| Material | chrome steel |
| Width | 58.7 mm |
| Basic dynamic load, radial - Cr | 53000 N |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Relubrication function | yes |
| Reaming | 41.275 mm |
| Cage | steel |
| Thickness | 30 mm |
| Lubricant | bearing grease |
| Basic static load, radial - C0r | 31800 N |
Show UNSPSC/ECL@SS
£ 42.98 excl. VAT
/ Each
£ 51.58 incl. VAT
- Delivery usually within ( 3 ) days