Insert bearing with eccentric clamping ring INA RCRA20/46-XL-FA106, Outer diameter: 46 mm | Inner diameter: 20 mm | Width: 24.5 mm
Radial insert ball bearing
See technical informationSee documentsReferences
INA:RCRA20/46-XL-FA106
Rubix:229A1967
Manufacturer :0008337620000
EAN:4012802790092


Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 46 mm |
| Material | rubber (interliner) |
Documents
Product details : INA RCRA20/46-XL-FA106 RADIAL INSERT BALL BEARING
Radial insert ball bearings RCR, with rubber interliner, location by eccentric locking collar, P seals on both sides
Radial insert ball bearings RCR, with rubber interliner, location by eccentric locking collar, P seals on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x46x46 mm |
|---|---|
| Logistic Weight | 107 g |
| Inner diameter | 20 mm |
| Outer diameter | 46 mm |
| Material | rubber (interliner) |
| Width | 24.5 mm |
| Basic dynamic load, radial - Cr | 9400 N |
| Sealing | two rubber seals |
| Basic static load, radial - C0r | 5000 N |
Show UNSPSC/ECL@SS
£ 21.67 excl. VAT
/ Each
£ 26.00 incl. VAT
- Delivery usually within ( 7 ) days