Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with eccentric clamping ring
SNR EX215G2T04 INSERT BEARING
Insert bearing with eccentric clamping ring SNR EX215G2T04, Outer diameter: 130 mm | Inner diameter: 75 mm | Width: 92.1 mm
Insert bearing with eccentric clamping ring SNR
References
snr:
EX215G2T04
rubix:
205A2856
ean:
3413529579938
Technical specifications
Inner diameter
75
mm
Outer diameter
130
mm
Width
92.1
mm
See all Specifications
Product details
Technical specifications
Product details : SNR EX215G2T04 INSERT BEARING
Technical specifications
Attributes
Inner diameter
75
mm
Outer diameter
130
mm
Width
92.1
mm
Bearing Clearance
C4
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
106.15
excl. VAT
/
Each
£
127.38
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with eccentric clamping ring INA RCRA20/46-XL-FA106, Outer diameter: 46 mm | Inner diameter: 20 mm | Width: 24.5 mm
Insert bearing with eccentric clamping ring SNR EX202G2L4, Outer diameter: 47 mm | Inner diameter: 15 mm | Width: 43.5 mm
Insert bearing with eccentric clamping ring SNR EX207-22G2, Outer diameter: 72 mm | Inner diameter: 34.925 mm | Width: 51.1 mm
Insert bearing with eccentric clamping ring NSK UC316D1, Outer diameter: 170 mm | Inner diameter: 80 mm
Insert bearing with eccentric clamping ring SNR EX207G2, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 37.6 mm
Insert bearing with eccentric clamping ring INA GE30-XL-KLL-B, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 36.5 mm
Insert bearing with eccentric clamping ring INA E60-XL-KRR, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 61.9 mm
Insert bearing with eccentric clamping ring SKF YET 208, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 43.2 mm
Insert bearing with eccentric clamping ring SKF YET 211/W64, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 48.4 mm
Insert bearing with eccentric clamping ring INA RABRB20/52-XL-FA106, Outer diameter: 52.3 mm | Inner diameter: 20 mm | Width: 17.6 mm
Insert bearing with eccentric clamping ring SKF YET 207-107, Outer diameter: 72 mm | Inner diameter: 36.51 mm | Width: 25.4 mm
Insert bearing with eccentric clamping ring SNR CEX20722, Outer diameter: 72 mm | Inner diameter: 34.925 mm | Width: 37.6 mm
Insert bearing with eccentric clamping ring SNR EX211G2T20, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 71.3 mm
Insert bearing with eccentric clamping ring SNR ES.205-14G2, Outer diameter: 52 mm | Inner diameter: 22.225 mm | Width: 21.4 mm
Insert bearing with eccentric clamping ring SNR EX214-43G2, Outer diameter: 125 mm | Inner diameter: 68.263 mm | Width: 85.7 mm