Insert bearing with set screw RHP J1040-1.1/2GCR, Outer diameter: 80 mm | Inner diameter: 38.1 mm
RHP Self-Lube® Bearing Insert J
See technical informationReferences
RHP:J1040-1.1/2GCR
Rubix:158A7180
Manufacturer :J1040-1.1/2GCR R
EAN:00747023090822

Product details : RHP SILVER LUBE INSERT J1040-1.1/2GCR
Silver-Lube® Bearing Inserts Have Martensitic Stainless Steel Rings and Balls, and Austenitic Stainless Steel Ball Cage, Flingers and Set Screws, in Addition to Durable and Heat-Resistant Silicone Rubber Seals the Grease in this Product is an Aluminium Complex Food Grade Grease, Classified to NSF Grade H1. In the Event of Relubricating Being Necessary, this Type of Grease is the First Choice Replacement.
RHP Self-Lube® Bearing Insert J1040-1.1/2GCR
Technical specifications
Attributes
| Logistic Weight | 658 g |
|---|---|
| Inner diameter | 38.1 mm |
| Outer diameter | 80 mm |
| Series | j |
| Material | cast iron |
Show UNSPSC/ECL@SS
£ 94.90 excl. VAT
/ Each
£ 113.88 incl. VAT
- Usually arrives within 14 working days
