Insert bearing with set screw SNR UC217G2T20, Outer diameter: 150 mm | Inner diameter: 85 mm | Width: 85.7 mm
SNR - Insert Bearing - UC217G2T20
See technical informationReferences
SNR:UC217G2T20
Rubix:205A9310
EAN:3413529581009




Product details : SNR UC217G2T20 INSERT BEARING
spherical outer diameter with locking pin, fixing by socket set screw, labyrinth seal, for high-temp. applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 165x165x100 mm |
|---|---|
| Logistic Weight | 3500 g |
| Inner diameter | 85 mm |
| Outer diameter | 150 mm |
| Width | 85.7 mm |
| Bearing Clearance | c4 |
| Sealing | open |
| Series | uc200 |
| Cage | steel |
| Basic static load, radial - C0r | 63800 N |
| Basic dynamic load, radial - Cr | 83200 N |
Show UNSPSC/ECL@SS
£ 228.84 excl. VAT
/ Each
£ 274.61 incl. VAT
- Usually arrives within 14 working days
