Insert bearing with set screw NTN UC316D1, Outer diameter: 170 mm | Inner diameter: 80 mm | Width: 86 mm
NTN - Insert Bearing - UC316D1
See technical informationReferences
NTN:UC316D1
Rubix:205A9373
EAN:4547359233711



Product details : NTN UC316D1 INSERT BEARING
spherical outer diameter, fixing by socket set screw, seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 160x160x88 mm |
|---|---|
| Logistic Weight | 5420 g |
| Inner diameter | 80 mm |
| Outer diameter | 170 mm |
| Width | 86 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | uc300 |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 173.96 excl. VAT
/ Each
£ 208.75 incl. VAT
- Delivery usually within ( 3 ) days
