Insert bearing with eccentric clamping ring NTN M-AEL209D1, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 43.7 mm
NTN - Insert Bearing - M-AEL209D1
See technical informationReferences
NTN:M-AEL209D1
Rubix:205A4819
EAN:4547359765762




Technical specifications
| Inner diameter | 45 mm |
|---|---|
| Outer diameter | 85 mm |
| Material | standard bearing steel |
Product details : NTN M-AEL209D1 INSERT BEARING
spherical outer diameter, fixing by eccentric locking collar, single lip seal
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 86x86x52 mm |
|---|---|
| Logistic Weight | 673 g |
| Inner diameter | 45 mm |
| Outer diameter | 85 mm |
| Material | standard bearing steel |
| Width | 43.7 mm |
| Basic dynamic load, radial - Cr | 31850 N |
| Sealing | open |
| Bearing Clearance | cn |
| Relubrication function | yes |
| Reaming | 85 mm |
| Cage | steel |
| Thickness | 43.7 mm |
| Basic static load, radial - C0r | 20800 N |
Show UNSPSC/ECL@SS
£ 25.63 excl. VAT
/ Each
£ 30.76 incl. VAT
- Delivery usually within ( 3 ) days