Insert bearing with eccentric clamping ring INA GNE100-XL-KRR-B, Outer diameter: 215 mm | Inner diameter: 100 mm | Width: 86 mm
Radial insert ball bearing
See technical informationSee documentsReferences
INA:GNE100-XL-KRR-B
Rubix:238A3927
Manufacturer :0008839480000
EAN:4064327885890


Technical specifications
| Inner diameter | 100 mm |
|---|---|
| Outer diameter | 215 mm |
| Material | steel;rubber |
Documents
Product details : INA GNE100-KRR-B RADIAL INSERT BALL BEARINGS GNE..-KRR-B SPHERICAL OUT
Radial insert ball bearings GNE..-KRR-B, spherical outer ring, location by eccentric locking collar, R seals on both sides
Technical specifications
Attributes
| Inner diameter | 100 mm |
|---|---|
| Outer diameter | 215 mm |
| Material | steel;rubber |
| Width | 86 mm |
| Basic dynamic load, radial - Cr | 174000 N |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Basic static load, radial - C0r | 140000 N |
Show UNSPSC/ECL@SS
£ 540.29 excl. VAT
/ Each
£ 648.35 incl. VAT
- Delivery usually within ( 7 ) days