SNR - Insert Bearing - EX.204.G2
Inner diameter | 12 mm |
---|---|
Outer diameter | 47 mm |
Width | 34 mm |
Logistics dimensions (L x W x H) | 60x57x50 mm |
---|---|
Logistic Weight | 291 g |
Inner diameter | 12 mm |
Outer diameter | 47 mm |
Width | 34 mm |
Bearing Clearance | C3 |
Series | EX200 |
Cage | Steel |
Basic static load, radial - C0r | 6650 N |
Basic dynamic load, radial - Cr | 12800 N |
Sealing | Open |
Usually arrives within 14 working days