Y-bearing YET Series
Inner diameter | 44.45 mm |
---|---|
Outer diameter | 85 mm |
Width | 30.2 mm |
Logistics dimensions (L x W x H) | 43,7x85x85 mm |
---|---|
Logistic Weight | 675 g |
Inner diameter | 44.45 mm |
Outer diameter | 85 mm |
Width | 30.2 mm |
Series | YET |
Basic static load, radial - C0r | 21600 N |
Basic dynamic load, radial - Cr | 33200 N |
Sealing | Open |
Usually arrives within 14 working days