Insert bearing with eccentric clamping ring SNR EX316G2, Outer diameter: 170 mm | Inner diameter: 80 mm | Width: 81 mm

SNR - Insert Bearing - EX.204.G2

See technical information

References

SNR:EX316G2
Rubix:205A2909
Manufacturer :EX.316.G2
EAN:3413529503261
brand logo

Technical specifications

Inner diameter80 mm
Outer diameter170 mm
Materialsteel
See all Specifications

Product details : SNR EX316G2 INSERT BEARING


spherical outer diameter with locking pin, fixing by eccentric locking collar, seal with slinger,
Housing bearing insert, cover disc and extended inner ring on both sides of the bearing, SNR relubrication system, eccentric ring fastening

Technical specifications


Attributes
Inner diameter80 mm
Outer diameter170 mm
Materialsteel
Width81 mm
Basic dynamic load, radial - Cr122850 N
Sealingopen
Bearing Clearancec3
Cagesteel
Basic static load, radial - C0r86500 N
£ 157.67 excl. VAT
/ Each
£ 189.20 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories