Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with eccentric clamping ring
SKF YEL 208-2F/W64 BALL BEARING UNIT - SOLID OIL
Insert bearing with eccentric clamping ring SKF YEL 208-2F/W64, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 56.3 mm
Insert Bearing
References
skf:
YEL 208-2F/W64
rubix:
237A4420
manufacturer :
233843
ean:
07316572556313
Technical specifications
Inner diameter
40
mm
Outer diameter
80
mm
Width
56.3
mm
See all Specifications
Product details
Technical specifications
Product details : SKF YEL 208-2F/W64 BALL BEARING UNIT - SOLID OIL
Strengths
- Quick and easy to mount onto the shaft
- Long service life
- Reduce noise and vibration levels
Technical specifications
Attributes
Logistic Weight
697
g
Inner diameter
40
mm
Outer diameter
80
mm
Width
56.3
mm
Series
YEL
Sealing
Two rubber seals
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
208.99
excl. VAT
/
Each
£
250.79
incl. VAT
Usually arrives within 14 working days
Select variants (19)
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with eccentric clamping ring SNR EX306-19G2, Outer diameter: 72 mm | Inner diameter: 30.163 mm | Width: 50 mm
Insert bearing with eccentric clamping ring SNR SES.207, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 25.4 mm
Insert bearing with eccentric clamping ring RHP 1335-1.7/16EC, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 38.93 mm
Insert bearing with eccentric clamping ring SNR ES205-16G2, Outer diameter: 52 mm | Inner diameter: 25.4 mm | Width: 30.9 mm
Insert bearing with eccentric clamping ring INA GRAE45-XL-NPP-B-FA125.5, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 30.2 mm
Insert bearing with eccentric clamping ring INA E30-KLL-AH02-ID+21+10, Outer diameter: 72 mm | Inner diameter: 30 mm | Width: 48.5 mm
Insert bearing with eccentric clamping ring RHP T1045-45DECG, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 56.33 mm
Insert bearing with eccentric clamping ring NTN AEL205-015D1W3, Outer diameter: 52 mm | Inner diameter: 23.812 mm | Width: 31 mm
Insert bearing with eccentric clamping ring SNR EX218-56G2, Outer diameter: 160 mm | Inner diameter: 88.9 mm | Width: 72.5 mm
Insert bearing with eccentric clamping ring INA GRAE15-XL-NPP-B, Outer diameter: 40 mm | Inner diameter: 15 mm | Width: 19 mm
Insert bearing with eccentric clamping ring NTN M-UEL208D1, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 56.3 mm
Insert bearing with eccentric clamping ring SNR ES20720G2
Insert bearing with eccentric clamping ring INA RAE15-XL-NPP-B, Outer diameter: 40 mm | Inner diameter: 15 mm | Width: 19 mm
Insert bearing with eccentric clamping ring SNR ES211-35G2, Outer diameter: 100 mm | Inner diameter: 55.563 mm | Width: 48.4 mm
Insert bearing with eccentric clamping ring SNR EX211G2T04, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 55.4 mm