Radial insert ball bearing
Inner diameter | 25 mm |
---|---|
Outer diameter | 47 mm |
Width | 17.5 mm |
Inner diameter | 25 mm |
---|---|
Outer diameter | 47 mm |
Width | 17.5 mm |
Bearing Clearance | CN |
Series | RALE..-XL-NPP-B |
Material | Steel |
Basic static load, radial - C0r | 5900 N |
Basic dynamic load, radial - Cr | 10100 N |
Sealing | Two rubber seals |
Usually arrives within 14 working days