Insert bearing with set screw SNR UC204G2L4, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 31 mm
SNR - Insert Bearing - UC.201.G2L4
See technical informationReferences
SNR:UC204G2L4
Rubix:205A9131
Manufacturer :UC.204.G2L4
EAN:3413520968878



Product details : SNR UC204G2L4 INSERT BEARING
zinc-coated insert, spherical outer diameter, fixing by socket set screw, L4 sealing system
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 47 mm |
| Width | 31 mm |
| Bearing Clearance | c3 |
| Sealing | two rubber seals |
| Series | agr |
| Material | chrome steel, zinc-coated |
| Cage | steel |
| Lubrication Type | grease, factory-greased for life; relubricatable |
| Total bearing width | 31 mm |
| Basic static load, radial - C0r | 6650 N |
| Basic dynamic load, radial - Cr | 12800 N |
| Lubricant | lithium soap grease |
| Weight | 0.17 kg |
Show UNSPSC/ECL@SS
£ 11.22 excl. VAT
/ Each
£ 13.46 incl. VAT
- Usually arrives within 14 working days
