Bearing Insert
Inner diameter | 40 mm |
---|---|
Outer diameter | 80 mm |
Width | 18 mm |
Logistic Weight | 600 g |
---|---|
Inner diameter | 40 mm |
Outer diameter | 80 mm |
Width | 18 mm |
Series | 1000g |
Material | cast iron |
Cage | steel |
Limit speed | 4000 rpm |
Total bearing width | 49.2 mm |
Basic static load, radial - C0r | 19900 N |
Basic dynamic load, radial - Cr | 32500 N |
Sealing | open |
Weight | 0.64 kg |
In stock: Next day delivery