Radial insert ball bearing
Inner diameter | 50.8 mm |
---|---|
Outer diameter | 100 mm |
Width | 55.6 mm |
Logistic Weight | 1220 g |
---|---|
Inner diameter | 50.8 mm |
Outer diameter | 100 mm |
Width | 55.6 mm |
Series | uc |
Basic static load, radial - C0r | 29000 N |
Basic dynamic load, radial - Cr | 43500 N |
Sealing | open |
Usually arrives within 14 working days