Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
TIMKEN YA103RR INSERT BALL BEARING R-SEAL
Insert bearing with set screw Timken YA103RR, Outer diameter: 62 mm | Inner diameter: 30.2 mm | Width: 32.5 mm
Fafnir® Wide Inner Ring Setscrew Locking Ball Bearing YA
References
timken:
YA103RR
rubix:
104A0224
ean:
0087796100114
Technical specifications
Inner diameter
30.2
mm
Outer diameter
62
mm
Width
32.5
mm
Product details
Technical specifications
Product details : TIMKEN YA103RR INSERT BALL BEARING R-SEAL
Technical specifications
Attributes
Inner diameter
30.2
mm
Outer diameter
62
mm
Width
32.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
49.85
excl. VAT
/
Each
£
59.82
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with set screw INA GYE45-XL-KRR-B, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 49.2 mm
Insert bearing with set screw RHP 1085-85G, Outer diameter: 150 mm | Inner diameter: 85 mm
Insert bearing with set screw FAG UC206, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 19 mm
Insert bearing with set screw RHP 1025-25GHLT, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 15 mm
Insert bearing with set screw RHP 1065-65G, Outer diameter: 120 mm | Inner diameter: 65 mm
Insert bearing with set screw SNR UCX15-48G2, Outer diameter: 140 mm | Inner diameter: 76.2 mm | Width: 82.6 mm
Insert bearing with set screw RHP 1217-15G
Insert bearing with set screw RHP 1235-35EC, Outer diameter: 72 mm | Inner diameter: 35 mm
Insert bearing with set screw NTN UCS208LD1N, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 49.2 mm
Insert bearing with set screw NTN UC207-107D1, Outer diameter: 72 mm | Inner diameter: 36.512 mm | Width: 42.8999999999999 mm
Insert bearing with set screw NTN SBX07A02LLSC4/L866Q1, Outer diameter: 72 mm | Inner diameter: 31.78 mm | Width: 37.7 mm
Insert bearing with set screw RHP 1050-1.7/8G, Outer diameter: 90 mm | Inner diameter: 47.625 mm
Insert bearing with set screw SNR CUS20516, Outer diameter: 52 mm | Inner diameter: 25.4 mm | Width: 27 mm
Insert bearing with set screw RHP 1220-20G, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 14 mm
Insert bearing with set screw RHP 1030-30GHLT, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 16 mm