Insert bearing with set screw SNR UC209G2T20, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 49.2 mm
SNR - Insert Bearing - UC209G2T20
See technical informationReferences
SNR:UC209G2T20
Rubix:205A9215
EAN:3413529580750




Product details : SNR UC209G2T20 INSERT BEARING
spherical outer diameter with locking pin, fixing by socket set screw, labyrinth seal, for high-temp. applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x53x90 mm |
|---|---|
| Logistic Weight | 698 g |
| Inner diameter | 45 mm |
| Outer diameter | 85 mm |
| Width | 49.2 mm |
| Bearing Clearance | c4 |
| Sealing | open |
| Series | uc200 |
| Cage | steel |
| Basic static load, radial - C0r | 20800 N |
| Basic dynamic load, radial - Cr | 31850 N |
Show UNSPSC/ECL@SS
£ 34.66 excl. VAT
/ Each
£ 41.59 incl. VAT
- Delivery usually within ( 3 ) days
