Insert bearing with set screw RHP 1045-45DECG, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 19 mm
Self-aligning bearing European standard 1000 G and 1000 DECG series
See technical informationReferences
RHP:1045-45DECG
Rubix:158A7055
Manufacturer :1045-45DECG R
EAN:00747023039890

Product details : RHP BEARING INSERT 1045-45DECG
Wide inner ring bearing. Same construction as 6200 series, but more adaptable to European standard bearings. 1000 G series: bearing with grub screws in the inner ring and spherical outer ring. 1000 DECG series: bearing with eccentric locking collar and spherical outer ring.
Technical specifications
Attributes
| Logistic Weight | 1080 g |
|---|---|
| Inner diameter | 45 mm |
| Outer diameter | 85 mm |
| Width | 19 mm |
| Bearing Clearance | c3 |
| Sealing | two rubber seals |
| Series | 1000decg series |
| Material | inner and outer rings in high-quality hardened steel |
| Cage | steel |
| Reaming | 1 mm |
| Limit speed | 3700 rpm |
| Total bearing width | 56.33 mm |
| Basic static load, radial - C0r | 20500 N |
| Basic dynamic load, radial - Cr | 32500 N |
| Weight | 1.08 kg |
Show UNSPSC/ECL@SS
£ 46.07 excl. VAT
/ Each
£ 55.28 incl. VAT
- In stock: Next day delivery
