Insert bearing with set screw SNR US20108G2, Outer diameter: 40 mm | Inner diameter: 12.7 mm | Width: 22 mm
SNR - Insert Bearing - US20108G2
See technical informationReferences
SNR:US20108G2
Rubix:206A2502
EAN:3413529582518



Product details : SNR US201-08G2 INSERT BEARING
spherical outer diameter, fixing by socket set screw, single lip seal
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 54x54x30 mm |
|---|---|
| Logistic Weight | 108 g |
| Inner diameter | 12.7 mm |
| Outer diameter | 40 mm |
| Width | 22 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Series | us200 |
| Cage | steel |
| Basic static load, radial - C0r | 4780 N |
| Basic dynamic load, radial - Cr | 9550 N |
Show UNSPSC/ECL@SS
£ 6.44 excl. VAT
/ Each
£ 7.73 incl. VAT
- Delivery usually within ( 3 ) days
