Insert bearing with set screw RHP 1030-1.1/8G, Outer diameter: 62 mm | Inner diameter: 28.575 mm | Width: 38.1 mm
Self-aligning bearing European standard 1000 G and 1000 DECG series
See technical informationSee documentsReferences
RHP:1030-1.1/8G
Rubix:1274486
Manufacturer :1030-1.1/8G R
EAN:00747023038947


Technical specifications
| Inner diameter | 28.575 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 38.1 mm |
Documents
Product details : RHP BEARING UNIT INSERT 1030-1.1/8G
Wide inner ring bearing. Same construction as 6200 series, but more adaptable to European standard bearings. 1000 G series: bearing with grub screws in the inner ring and spherical outer ring. 1000 DECG series: bearing with eccentric locking collar and spherical outer ring.
Technical specifications
Attributes
| Logistic Weight | 370 g |
|---|---|
| Inner diameter | 28.575 mm |
| Outer diameter | 62 mm |
| Width | 38.1 mm |
| Bearing Clearance | c3 |
| Sealing | two rubber seals |
| Series | 1000g |
| Material | bearing steel (nsk high-grade/high-cleanliness steel) |
| Cage | steel |
| Reaming | 40.3 mm |
| Limit speed | 5300 rpm |
| Total bearing width | 38.1 mm |
| Basic static load, radial - C0r | 11300 N |
| Basic dynamic load, radial - Cr | 19500 N |
| Weight | 0.37 kg |
Show UNSPSC/ECL@SS
£ 22.75 excl. VAT
/ Each
£ 27.30 incl. VAT
- In stock: Next day delivery