Insert bearing with set screw SNR UC312-39G2, Outer diameter: 130 mm | Inner diameter: 61.913 mm | Width: 71 mm

Spherical outer diameter, set-screw fixing, seal with sealing ring

See technical information

References

SNR:UC312-39G2
Rubix:205A9357
EAN:3413529581214
brand logo

Technical specifications

Inner diameter61.913 mm
Outer diameter130 mm
Width71 mm
See all Specifications

Product details : SNR UC312-39G2 INSERT BEARING


Insert bearings for self-aligning housings are offered with various support options to facilitate assembly.

Technical specifications


Attributes
Inner diameter61.913 mm
Outer diameter130 mm
Width71 mm
Bearing Clearancec3
Seriesuc300
Materialchrome steel
Cagesteel
Lubrication Typegrease
Total bearing width71 mm
Basic static load, radial - C0r51800 N
Basic dynamic load, radial - Cr81600 N
Lubricantuniversal / standard grease, lithium-complex thickener, mineral oil base
Weight2.5 kg
£ 66.69 excl. VAT
/ Each
£ 80.03 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories