Insert bearing with set screw SNR US204G2T20, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 25 mm
SNR - Insert Bearing - US204G2T20
See technical informationReferences
SNR:US204G2T20
Rubix:206A2515
EAN:3413529582587




Product details : SNR US204G2T20 INSERT BEARING
spherical outer diameter, fixing by socket set screw, single lip seal, for high-temp. applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 56x55x38 mm |
|---|---|
| Logistic Weight | 140 g |
| Inner diameter | 20 mm |
| Outer diameter | 47 mm |
| Width | 25 mm |
| Bearing Clearance | c4 |
| Sealing | open |
| Series | us200 |
| Cage | steel |
| Basic static load, radial - C0r | 6650 N |
| Basic dynamic load, radial - Cr | 12800 N |
Show UNSPSC/ECL@SS
£ 12.54 excl. VAT
/ Each
£ 15.05 incl. VAT
- Usually arrives within 14 working days
