Insert bearing with set screw NSK UCC206D1, Inner diameter: 30 mm | Width: 27 mm
Cartridge Units Cast Housing
See technical informationSee documentsReferences
NSK:UCC206D1
Rubix:103A2501
Manufacturer :UCC206D1 N
EAN:00029176579554

Documents
Product details : NSK BEARING INSERT UCC206D1
Technical specifications
Attributes
| Logistic Weight | 850 g |
|---|---|
| Inner diameter | 30 mm |
| Width | 27 mm |
| Series | ucc |
| Material | steel;cast iron |
| Total bearing width | 38.1 mm |
Show UNSPSC/ECL@SS
£ 44.84 excl. VAT
/ Each
£ 53.81 incl. VAT
- Usually arrives within 14 working days
