Self-aligning bearing European standard 1000 G and 1000 DECG series
Inner diameter | 30 mm |
---|---|
Outer diameter | 62 mm |
Width | 16 mm |
Logistic Weight | 370 g |
---|---|
Inner diameter | 30 mm |
Outer diameter | 62 mm |
Width | 16 mm |
Series | 1000G |
Material | Cast Iron |
Cage | Steel |
Limit speed | 5300 rpm |
Total bearing width | 38.1 mm |
Basic static load, radial - C0r | 11300 N |
Basic dynamic load, radial - Cr | 19500 N |
Sealing | Open |
Weight | 0.37 kg |
In stock: Next day delivery