Radial insert ball bearing
Inner diameter | 38.1 mm |
---|---|
Outer diameter | 80 mm |
Width | 49.2 mm |
Logistic Weight | 660 g |
---|---|
Inner diameter | 38.1 mm |
Outer diameter | 80 mm |
Width | 49.2 mm |
Series | UC |
Basic static load, radial - C0r | 19800 N |
Basic dynamic load, radial - Cr | 32500 N |
Sealing | Open |
Usually arrives within 14 working days