Flange bearing housing SNR
Inner diameter | 50 mm |
---|---|
Width | 49.2 mm |
Logistics dimensions (L x W x H) | 170x170x70 mm |
---|---|
Logistic Weight | 2380 g |
Inner diameter | 50 mm |
Width | 49.2 mm |
Series | EXFCE200 |
Number of holes | 4 |
Outer diameter | 90 mm |
Usually arrives within 14 working days