Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Bearing housings
Flange bearing housing
SNR FL213N HOUSING
SNR FL213N HOUSING
Flange bearing housing SNR
References
snr:
FL.213.N
rubix:
205A3730
ean:
3413529570225
Technical specifications
Inner diameter
65
mm
Width
81.6
mm
See all Specifications
Product details
Technical specifications
Product details : SNR FL213N HOUSING
Technical specifications
Attributes
Inner diameter
65
mm
Width
81.6
mm
Series
FL200
Number of holes
2
Outer diameter
86
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
46.22
excl. VAT
/
Each
£
55.46
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SNR FL326 HOUSING
SNR FS321 HOUSING
SNR FL210 HOUSING
SNR USPFL205 BEARING UNIT
SNR FLE203 HOUSING
SNR SFL209N HOUSING
SNR FS320 HOUSING
SNR FAE207 HOUSING
SNR FE212N HOUSING
SNR 722516B PLUMMER BLOCK
SNR ESFCE210 BEARING UNIT
SKF HOUSING FNL 512 A
SNR FA209N HOUSING
SNR 722509DA PLUMMER BLOCK
FAG F511-WB-L FLANGED HOUSING 383829970000