Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Bearing housings
Flange bearing housing
SNR ESPFL205 BEARING UNIT
SNR ESPFL205 BEARING UNIT
Flange bearing housing SNR
References
snr:
ESPFL205
rubix:
205A2638
ean:
3413529577118
Technical specifications
Inner diameter
25
mm
Width
21.4
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SNR ESPFL205 BEARING UNIT
Technical specifications
Attributes
Logistic Weight
1
g
Inner diameter
25
mm
Width
21.4
mm
Series
ESPFL200
Number of holes
2
Outer diameter
52
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.60
excl. VAT
/
Each
£
13.92
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SNR F211N HOUSING
SNR FL315 HOUSING
SNR FL210 HOUSING
SNR FE214 HOUSING
SNR FE216 HOUSING
FAG F513-WA-L FLANGED HOUSING
NTN M-AELF207D1 BEARING UNIT
SNR FLE205 HOUSING
SNR F216N HOUSING
SNR F211 HOUSING
SNR FLE210 HOUSING
SNR FS313 HOUSING
SKF FLANGED HOUSING FNL505A
SNR 722518A PLUMMER BLOCK
SNR FE209N HOUSING