References
NSK:SNN506-605+J
Rubix:104A1483
EAN:00029176800672


Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Fixation centre-to-centre distance | 150 mm |
| Shaft Height | 50 mm |
Documents
Product details : NSK PLUMMER BLOCK SN506
Plummer blocks are highly rigid and easy to handle. They contain tough roller bearings, which have high load capacity, low temperature rise and high strength cages.
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Fixation centre-to-centre distance | 150 mm |
| Shaft Height | 50 mm |
| Material | mild steel |
| Height | 88 mm |
| Length | 185 mm |
| Number of holes | 2 |
| Width | 80 mm |
Show UNSPSC/ECL@SS
£ 55.29 excl. VAT
/ Each
£ 66.35 incl. VAT
- Delivery usually within ( 2 ) days