Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Bearing housings
Plummer block housing
FAG SNS3168-H-D PLUMMER BLOCK HOUSING
FAG SNS3168-H-D PLUMMER BLOCK HOUSING
Plummer block housing
References
fag:
SNS3168-H-D
rubix:
274A8599
manufacturer :
0806320760000
ean:
4047643276474
Technical specifications
Inner diameter
675
mm
Shaft Height
340
mm
See all Specifications
Product details
Technical specifications
Product details : FAG SNS3168-H-D PLUMMER BLOCK HOUSING
Plummer block housing, split, for spherical roller bearings, metric and inch size shaft diameters, for grease lubrication
Technical specifications
Attributes
Logistic Weight
461000
g
Inner diameter
675
mm
Shaft Height
340
mm
Height
675
mm
Length
950
mm
Series
SNS..-H
Outer diameter
400
mm
Width
400
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5,597.87
excl. VAT
/
Each
£
6,717.44
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SNR EXPE208 BEARING UNIT
FAG SNS3038-H-D PLUMMER BLOCK HSG 806095890000
SNR ZLG324AC PLUMMER BLOCK
SNR UKPAE210H BEARING UNIT
SNR UCPE211-35 BEARING UNIT
SNR SNC213-311 PLUMMER BLOCK
SKF PLUMMER BLOCK HSG SNL 218
SNR USPAE207 BEARING UNIT
SNR UKP211H BEARING UNIT
FAG SES618-318-L PLUMMER BLOCK HOUSING
SNR USPE210 BEARING UNIT
SNR ZLG307YY PLUMMER BLOCK
SKF BEARING HOUSING SNL518-615
NSK SNN508-607+J SEAL KIT
SKF FSNL526 PILLOW BLOCK HSG