FAG SES519-616-L SCHAEFFLER PLUMMER BLOCK HOUSING
Plummer block housing
See technical informationSee documentsReferences
FAG:SES519-616-L
Rubix:249A3664
Manufacturer :0860886020000
EAN:4064327131348


Technical specifications
| Inner diameter | 212 mm |
|---|---|
| Fixation centre-to-centre distance | 290 mm |
| Shaft Height | 112 mm |
Documents
Product details : FAG SES519-616-L SCHAEFFLER PLUMMER BLOCK HOUSING
Split plummer block housing for various bearing designs. The SNV series will be replaced by the new SES series in 2022.
Technical specifications
Attributes
| Inner diameter | 212 mm |
|---|---|
| Fixation centre-to-centre distance | 290 mm |
| Shaft Height | 112 mm |
| Height | 212 mm |
| Length | 345 mm |
| Number of holes | 2 |
| Outer diameter | 170 mm |
| Width | 100 mm |
Show UNSPSC/ECL@SS
£ 166.57 excl. VAT
/ Each
£ 199.88 incl. VAT
- Delivery usually within ( 7 ) days