Plummer block housing
Logistics dimensions (L x W x H) | 135x315x183 mm |
---|---|
Logistic Weight | 9547 g |
Inner diameter | 80 mm |
Material | Steel |
Fixation centre-to-centre distance | 183 mm |
Height | 183 mm |
Length | 315 mm |
Series | SNV |
Number of holes | 2 |
Outer diameter | 140 mm |
Width | 135 mm |
Usually arrives within 14 working days